Jars with overlapping lid
Catalog # SEMA3010
Supplier: SEMADENI
Specifications
- Ext.Ø:40 mm
- Capacity:25 ml
- Height:32 mm
- Pk:100
Specifications
About this item
Jars, made of PP, with overlapping lid.
- Lids can be labelled
- Suitable for ointments, powders, and granules
- Good chemical and temperature resistance