Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample racks for chromatography vials

Sample racks for chromatography vials

PP, without lid, 4,0 ml, 15 mm, 50
Catalog # NSCAC4015-25
Sample racks for chromatography vials
Catalog # NSCAC4015-25
Sample racks for chromatography vials

PP, without lid, 4,0 ml, 15 mm, 50

Price
31,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stackable PP or PS storage racks for 12×32 mm or 15×45 mm vials.

  • Racks feature alphanumeric indexing
  • Can be stacked for efficient storage
  • PP racks resistant to most solvents
Specifications
  • For tubes:
    4,0 ml
  • Hole Ø:
    15 mm
  • No. of Holes:
    50
  • Description:
    PP, without lid
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.