Pocket refractometer, PAL-Plato
Pocket refractometer, PAL-PLATO, 0 - 30 °P, ±0,2 °P, 0,1 °P
Catalog # ATAG4590
Supplier: Atago
Jump to:
Product Details & Documents
Used in the brewing industry especially for the production of beer, the PAL-plato is designed to measure the specific gravity of sweet wort.
- Dust-tight and protected against water jets
- Two buttons operation and LCD screen for readings
- A few drops of sample and it provides accurate readings
Specifications
- Model:PAL-PLATO
- Range:0 - 30 °P
- Resolution:0,1 °P
- Description:Pocket refractometer
- Precision:±0,2 °P
- Sample size:0,3 ml
- Weight:100 g
- Cat. No.:ATAG4590
- Response time:3 seconds
- Measurement temperature range:10…75 °C
- Temperature precision:±1 °C
- W×D×H:55×31×109 mm
- Electrical:2× AAA batteries
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



