Order Entry
Belgium
ContactUsLinkComponent
Granular dessicant, Sicapent® with indicator, Supelco®
Granular dessicant, Sicapent® with indicator, Supelco®
Catalog # 1.00543.0500
Supplier:  Merck
Granular dessicant, Sicapent® with indicator, Supelco®
Catalog # 1.00543.0500
Supplier:  Merck

Specifications

  • Particle Size:
    0,1 - 1,6 mm
  • Description:
    SICAPENT® with indicator
  • M-Clarity quality level:
    MQ200
  • Pk:
    500 mL

Specifications

About this item

Sicapent is a granular dessicant comprising ~75% phoshorus pentoxide on an inert inorganic carrier.

  • Ease of use
  • Fast water adsorption due to large surface area
  • Colour indicator - colourless to green to blue
  • Remains in particle form after 100% water uptake

Appliations include drying liquids, filling drying tubes, particularly for fast flowing gases in drying tubes.

Bulk density: ~300 g/L