Sorvall™ MTX and MX+ Micro Ultracentrifuges
Supplier: Thermo Fisher Scientific
Certificates
About this item
Sorvall™ Micro ultracentrifuges, three models offering a maximum RCF of up to 1048000×g in a compact footprint with either bench or floor options.
- User-friendly LCD touch screen
- Self locking rotor system
- Visual tube balancing for enhanced ease of use
- USB port for connectivity
- Extensive rotor selection including lightweight, fatigue-resistant Fiberlite™ carbon fibre rotor
Accommodating tubes from 0,2 to 30 ml with a choice of fixed angle, swinging bucket or vertical rotors, theSorvall micro-ultracentrifuges address the full range of small volume processing applications (e.g. virus. Cellular organelles, lipoproteins, nanoparticles and nucleic acids).
Ordering information: Supplied without rotors which can be ordered separately.
Specifications
- Catalog No:
- 521-4296
- 521-4295
- 521-1956
- Model:
- MX 150+
- MX 120+
- MTX 150
- Max. capacity:
- 6×30 ml
- 6×30 ml
- 6×30 ml
- Max. capacity - fixed angle rotor:
- 6×30 ml (with S50-A rotor)
- 6×30 ml (with S50-A rotor)
- 6×30 ml (with S50-A rotor)
- Max. capacity - swing-out rotor:
- 4×7 ml (with S50-ST rotor)
- 4×7 ml (with S50-ST rotor)
- 4×7 ml (with S50-ST rotor)
- Max. speed:
- 150000 min⁻¹
- 120000 min⁻¹
- 150000 min⁻¹
- Max. speed - fixed angle rotor:
- 150000 min⁻¹
- 150000 min⁻¹
- 150000 min⁻¹
- Max. RCF:
- 1048680×g
- 770460×g
- 1048680×g
- Max. RCF - fixed angle rotor:
- 1048680×g (with S140-AT rotor)
- 770460×g (with S140-AT rotor)
- 1048680×g (with S140-AT rotor)
- Refrigerated:
- Yes
- Yes
- Yes
- Temperature:
- 0...40 °C (in 1 °C increments)
- 0...40 °C (in 1 °C increments)
- 0...40 °C (in 1 °C increments)
- Acceleration/braking ramps:
- 9/9, brake off
- 9/9, brake off
- 9/9, brake off
- Programs:
- 20, each with up to 9 steps
- 20, each with up to 9 steps
- 20, each with up to 9 steps
- Timer:
- 1 min - 99 h and 59 min with Hold and RTC functions
- 1 min - 99 h and 59 min with Hold and RTC functions
- 1 min - 99 h and 59 min with Hold and RTC functions
- Noise level:
- <45 dB(A)
- <45 dB(A)
- <45 dB(A)
- Power supply:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- W×D×H:
- 440×520×910 mm
- 440×520×910 mm
- 590×582×408 mm
- Weight:
- 105 kg
- 105 kg
- 97 kg
Specifications
Rotors
Product Information
Frequently Bought Together