Order Entry
Belgium
ContactUsLinkComponent
Water purification systems, PURELAB® Flex 3 and 4
Water purification systems, PURELAB® Flex 3 and 4
Catalog # 171-0874
Supplier:  ELGA LabWater
undefined
Water purification systems, PURELAB® Flex 3 and 4
Catalog # 171-0874
Supplier:  ELGA LabWater

Specifications

  • Flow rate:
    120 l/min
  • Description:
    Water purification system, PURELAB® flex 4
  • Seq:
    02
  • Model:
    PURELAB® flex 4
  • Bacteria:
    <1 CFU/10 ml
  • Average daily needs:
    <10 l
  • Conductivity:
    <30 µS/cm
  • Feed water:
    Preferably RO or filtered deionization or distilled
  • Particles:
    NA
  • Resistivity at +25 °C:
    18,2 MΏ
  • Weight:
    23 kg
  • W×D×H:
    236×470×900/1020 mm
  • Pk:
    1

Specifications

About this item

The PURELAB® flex is uniquely designed around the user neeeds. It combines ease of use with the accurate delivery of pure water. The intuitive to use, but sophisticated hand dispenser allows the user to precisely dispense any chosen specific volume of water, at the exact quality needed. Intelligent real time TOC monitoring. Unique choice of water dispense options. Bench/wall installation. Produce type I water from pre-purified or tap water.

  • Designed for simple easy installation
  • Intuitive to use ergonomic handset design
  • Clear water purity display for absolute confidence during dispensing
  • Realtime TOC monitoring for critical analytical applications
  • Prioritized information shown at all times (system status, TOC, alarm...)
  • Dada capture via USB for system performance validation

Typical applications: electrochemistry, electrophoresis, autoclave feed, feed to ultrapure water systems, HPLC, hydrophonics, steam generators.

The PURELAB® flex 3 polishes tap water to Ultrapure type I water in one step. Absolute water purity of up to 18,2 MΩ-cm. Reverse osmosis recirculating through 185/254 nm UV and deionization purification.

The PURELAB® flex 4 polishes pre-purified water to Ultrapure Type I water in one step. Absolute water purity of up to 18,2 MΩ-cm. Reservoir has to be manually filled with type 2 grade water quality.