Order Entry
Belgium
Orders LinkContactUsLinkComponent
Compact data logger

Compact data logger

Compact logger for temperature, humidity, air pressure, illuminance and three-axis acceleration and position, RH: –20…+65 °C; 0 - 95 % RH
P: 0...2000 mbar
Light: 0...65000 lux, RH: ±0,8% RH/ ±0,2K at 23 °C ±5K
P: ±2,5 mbar (750...1100 mbar absolute, at 25 °C)/ ±0.5 °C (0… 65 °C)
Catalog # 620-2237
Compact data logger
Catalog # 620-2237
Compact data logger
Compact data logger

Compact logger for temperature, humidity, air pressure, illuminance and three-axis acceleration and position, RH: –20…+65 °C; 0 - 95 % RH
P: 0...2000 mbar
Light: 0...65000 lux, RH: ±0,8% RH/ ±0,2K at 23 °C ±5K
P: ±2,5 mbar (750...1100 mbar absolute, at 25 °C)/ ±0.5 °C (0… 65 °C)

Price
709,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The compact data logger LOG-HC2-P1 measures and saves humidity and temperature, light, air pressure and acceleration (three-axis) at the same time.

  • High ease of use
  • Four-line LCD with backlight
  • Large memory for more than 2000000 measured values
  • Rechargeable battery for maximum performance

The robust measuring instrument is ideal for long-term data recording.

Specifications
  • Range:
    RH: –20…+65 °C; 0 - 95 % RH
    P: 0...2000 mbar
    Light: 0...65000 lux
  • Description:
    Compact logger for temperature, humidity, air pressure, illuminance and three-axis acceleration and position
  • Seq:
    100
  • Accuracy:
    RH: ±0,8% RH/ ±0,2K at 23 °C ±5K
    P: ±2,5 mbar (750...1100 mbar absolute, at 25 °C)/ ±0.5 °C (0… 65 °C)
  • Cat. No.:
    620-2237
  • Data memory - No. of readings:
    2000000
  • W×D×H:
    128×75×14.5 mm (5 ×2.97×0.5")
  • Display:
    LCD Display