Order Entry
Belgium
ContactUsLinkComponent
Microcentrifuge tubes, 0,5/1,5 ml, low rentention, EasiFit
Microcentrifuge tubes, 0,5/1,5 ml, low rentention, EasiFit
Catalog # TREF96.4625.6.01
Supplier:  Nolato Treff AG
undefined
Microcentrifuge tubes, 0,5/1,5 ml, low rentention, EasiFit
Catalog # TREF96.4625.6.01
Supplier:  Nolato Treff AG

Specifications

  • Packed:
    500/bag
  • Type:
    with attached EasiFit cap
  • Version:
    non graduated, rounded bottom, non sterile
  • Capacity:
    0,5 ml
  • Colour:
    Blue
  • Pk:
    500

Specifications

About this item

Polypropylene, highest quality.

  • Autoclavable at 121 °C, freezable to −100 °C and boiled up to 75 °C
  • Free of RNase, DNase, endotoxins and human DNA
  • Withstands centrifugation up to 30000×g

EasyFit™ microcentrifuge tubes are made from medical grade, class 6 polypropylene and manufactured in a class 8 clean room to produce a crystal clear, transparent tube. They feature an extended lip for easy opening, marked graduations and frosted lid on cap and tube. Tubes are supplied in a durable, resealable zip closure bag.

Manufactured according to the quality assurance system ISO 9001:2000.

Certifications: Certified TSE or BSE free.