Order Entry
Belgium
ContactUsLinkComponent
Bucket for use with wringer
Bucket for use with wringer
Catalog # MICRB-3
Supplier:  MICRONOVA
   Sustainable Materials
   Sustainable Packaging
   Water Efficient
   Energy Efficient
undefined
Bucket for use with wringer
Catalog # MICRB-3
Supplier:  MICRONOVA
   Sustainable Materials
   Sustainable Packaging
   Water Efficient
   Energy Efficient

Specifications

  • Capacity:
    30,3 L
  • Description:
    Stainless steel round bucket, with casters, 304 Electropolished stainless steel
  • Height:
    320 mm
  • Seq:
    01
  • Environmentally Preferable:
    Sustainable Materials,
    Sustainable Packaging,
    Water Efficient,
    Energy Efficient
  • Pk:
    1
  • Ø int.:
    350 mm

Specifications

About this item

Durable stainless steel bucket is compatible with W-6 wringer for an all electropolished stainless steel system.

  • With casters (2")
  • With handle
  • Round
Ordering information: Wringer has to be ordered separately.