Order Entry
Belgium
ContactUsLinkComponent
Beakers, tall form, borosilicate glass, with handle
Beakers, tall form, borosilicate glass, with handle
Catalog # WITG5.503.500
Supplier:  witeg Labortechnik
undefined
Beakers, tall form, borosilicate glass, with handle
Catalog # WITG5.503.500
Supplier:  witeg Labortechnik

Specifications

  • Ext.Ø:
    80 mm
  • Capacity:
    500 ml
  • Height:
    150 mm
  • Pk:
    2

Specifications

About this item

Borosilicate glass 3.3, with handle.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Ideal for general laboratory use.