Order Entry
Belgium
ContactUsLinkComponent
Megafuge® 8/8R Centrifuges, Bench Top, Ventilated/Refrigerated
Megafuge® 8/8R Centrifuges, Bench Top, Ventilated/Refrigerated
Supplier:  Thermo Scientific
Certificates
undefined
Megafuge® 8/8R Centrifuges, Bench Top, Ventilated/Refrigerated
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 521-2059
  • 521-1890
  • 521-1765
  • 521-1857
  • 521-2060
  • Model:
  • Megafuge® 8
  • Megafuge® 8
  • Megafuge® 8
  • Megafuge® 8R
  • Megafuge® 8R
  • Max. capacity - fixed angle rotor:
  • 6×50 ml (with HIGHConic™ rotor)
  • 6×50 ml (with HIGHConic™ rotor)
  • 6×50 ml (with HIGHConic™ rotor)
  • 6×50 ml (with HIGHConic™ rotor)
  • 6×50 ml (with HIGHConic™ rotor)
  • Max. capacity - swing-out rotor:
  • 4×145 ml (with TX-150 rotor)
  • 4×145 ml (with TX-150 rotor)
  • 4×145 ml (with TX-150 rotor)
  • 4×145 ml (with TX-150 rotor)
  • 4×145 ml (with TX-150 rotor)
  • Max. speed - fixed angle rotor:
  • 16000 min⁻¹ (with MicroClick 24×2 rotor)
  • 16000 min⁻¹ (with MicroClick 24×2 rotor)
  • 16000 min⁻¹ (with MicroClick 24×2 rotor)
  • 17850 min⁻¹ (with MicroClick 24×2 rotor)
  • 17850 min⁻¹ (with MicroClick 24×2 rotor)
  • Max. speed - swing-out rotor:
  • 4500 min⁻¹ (with TX-150 rotor)
  • 4500 min⁻¹ (with TX-150 rotor)
  • 4500 min⁻¹ (with TX-150 rotor)
  • 4500 min⁻¹ (with TX-150 rotor)
  • 4500 min⁻¹ (with TX-150 rotor)
  • Max. RCF - fixed angle rotor:
  • 24328 ×g (with MicroClick 24×2 rotor)
  • 24328 ×g (with MicroClick 24×2 rotor)
  • 24328 ×g (with MicroClick 24×2 rotor)
  • 30279 ×g (with MicroClick 24 x 2 rotor)
  • 30279 ×g (with MicroClick 24 x 2 rotor)
  • Max. RCF - swing-out rotor:
  • 3260 ×g (with TX-150 rotor)
  • 3260 ×g (with TX-150 rotor)
  • 3260 ×g (with TX-150 rotor)
  • 3260 ×g (with TX-150 rotor)
  • 3260 ×g (with TX-150 rotor)
  • Refrigerated:
  • No
  • Yes
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • Acceleration/braking ramps:
  • 2
  • 2
  • 2
  • 2
  • 2
  • Control:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Programs:
  • 4 protocols via direct access key
  • 4 protocols via direct access key
  • 4 protocols via direct access key
  • 3 protocols via direct access key, plus 96 additional programs accessible via folder
  • 3 protocols via direct access key, plus 96 additional programs accessible via folder
  • Timer:
  • 99 h 59 min + continuous
  • 99 h 59 min + continuous
  • 99 h 59 min + continuous
  • 99 h 59 min + continuous
  • 99 h 59 min + continuous
  • Anti-unbalance system:
  • SMARTSpin
  • SMARTSpin
  • SMARTSpin
  • SMARTSpin
  • SMARTSpin
  • Languages:
  • English, French, German, Spanish, Italian, Dutch and Russian
  • English, French, German, Spanish, Italian, Dutch and Russian
  • English, French, German, Spanish, Italian, Dutch and Russian
  • English, French, German, Spanish, Italian, Dutch and Russian
  • English, French, German, Spanish, Italian, Dutch and Russian
  • Noise level:
  • <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24×2 rotor)
  • <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24×2 rotor)
  • <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24×2 rotor)
  • <56 dB(A) (with all rotors); <52 dB(A) (with MicroClick 24×2 rotor)
  • <56 dB(A) (with all rotors); <52 dB(A) (with MicroClick 24×2 rotor)
  • Power supply:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Power consumption:
  • 310 W
  • 310 W
  • 310 W
  • 750 W
  • 750 W
  • W×D×H:
  • 370×480×310 mm
  • 370×480×310 mm
  • 370×480×310 mm
  • 460×670×320 mm
  • 460×670×320 mm
  • Weight:
  • 35 kg
  • 35 kg
  • 35 kg
  • 71 kg
  • 71 kg

Specifications

Related Information

Product Information

Frequently Bought Together