Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-50MS

Capillary columns, TRACE™ TR-50MS

Capillary, TR-50MS, 0,25 µm, 0,32 mm, 30 m
Catalog # 555-9388
Capillary columns, TRACE™ TR-50MS
Catalog # 555-9388
Capillary columns, TRACE™ TR-50MS
Capillary columns, TRACE™ TR-50MS

Capillary, TR-50MS, 0,25 µm, 0,32 mm, 30 m

Price
909,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Mid-polarity columns well-suited to GC/MS applications.

  • Mid-polarity phase, 50% phenyl polysilphenylene-siloxane
  • Low bleed decreases MS contamination
  • Particularly useful for applications requiring a higher temperature and more polarity than a 5% phenyl column
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Length:
    30 m
  • Seq:
    04
  • Phase:
    TR-50MS