Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spray bottles

Spray bottles

650 ml, 220 mm, Yellow
Catalog # SEMA1055
Supplier:   SEMADENI
Spray bottles
Catalog # SEMA1055
Supplier:  SEMADENI
Spray bottles
Spray bottles

650 ml, 220 mm, Yellow

Price
16,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust and handy LDPE spray bottles with stable construction.

  • Emitted volume by pressure 1,3 ml
  • Neck Ø 25 mm
  • Good chemical resistance even against aggressive media

The spray head and nozzle are made of PP and PE. By rotation, the nozzle can be closed or adjusted to produce a very fine vapour through to a powerful jet.

Specifications
  • Capacity:
    650 ml
  • Colour:
    Yellow
  • Height:
    220 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.