Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets, Square, HDPE

Buckets, Square, HDPE

Black, 14 L, 290×290 mm, 280 mm
Catalog # SEMA0689
Supplier:   SEMADENI
Buckets, Square, HDPE
Catalog # SEMA0689
Supplier:  SEMADENI
Buckets, Square, HDPE
Buckets, Square, HDPE

Black, 14 L, 290×290 mm, 280 mm

Price
64,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Square buckets, made of HDPE, with graduation and plastic handle.

  • Square shape allows economical use of space
  • Handle grip for easy lifting and carrying
  • Lids available with moulded inset handle
Specifications
  • Capacity:
    14 L
  • Colour:
    Black
  • Dimensions:
    290×290 mm
  • Height:
    280 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.