Order Entry
Belgium
Orders LinkContactUsLinkComponent
Ion selective electrode, digital, NitraLyt® Plus

Ion selective electrode, digital, NitraLyt® Plus

Digital sensor for nitrate measurement, NitraLyt® Plus 700 IQ, 1 - 1000 mg/l (NO₃-N); 5 - 4500 mg/l (NO₃⁻); 1 - 1000 mg/l (Cl⁻), 4 - 11, 0...+40 °C, Stainless steel, Screw/plug connector for SACIQ sensor connection cable, 40×392 mm, Wastewater measurements
Catalog # WTWO107080
Supplier:   WTW ONLINE
Ion selective electrode, digital, NitraLyt® Plus
Catalog # WTWO107080
Supplier:  WTW ONLINE
Ion selective electrode, digital, NitraLyt® Plus
Ion selective electrode, digital, NitraLyt® Plus

Digital sensor for nitrate measurement, NitraLyt® Plus 700 IQ, 1 - 1000 mg/l (NO₃-N); 5 - 4500 mg/l (NO₃⁻); 1 - 1000 mg/l (Cl⁻), 4 - 11, 0...+40 °C, Stainless steel, Screw/plug connector for SACIQ sensor connection cable, 40×392 mm, Wastewater measurements

Price
4 990,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

With the NitraLyt® Plus 700 IQ, nitrate can be determined directly in the medium. This makes measured values available in a timely manner and they can easily be used for regulation purposes.

  • Calibration free, long-term stability
  • Economical and cost efficient

Measuring range or resolution (NO₃-N): 1 - 1000 mg/l (1 mg/l); 0,1 - 100 mg/l (0,1 mg/l)

Specifications
  • Concentration:
    1 - 1000 mg/l (NO₃-N); 5 - 4500 mg/l (NO₃⁻); 1 - 1000 mg/l (Cl⁻)
  • Connection:
    Screw/plug connector for SACIQ sensor connection cable
  • Ø×L:
    40×392 mm
  • For:
    Wastewater measurements
  • Description:
    Digital sensor for nitrate measurement, NitraLyt® Plus 700 IQ
  • Material:
    Stainless steel
  • Temp.:
    0...+40 °C
  • pH:
    4 - 11
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Chloride compensation electrode, VARiON® Plus Cl, meausring range 1 - 1000 mg/l Cl-
    Chloride compensation electrode, VARiON® Plus Cl, meausring range 1 - 1000 mg/l Cl-
    WTWO107047
    VARiON® Plus 700 IQ and NitraLyt® Plus
    Log in for availability
    1 * 1 ST - 445,00 €