Order Entry
Belgium
ContactUsLinkComponent
Magnetic stirring bars, with pivot ring, cylindrical
Magnetic stirring bars, with pivot ring, cylindrical
Catalog # SEMA0278
Supplier:  SEMADENI
undefined
Magnetic stirring bars, with pivot ring, cylindrical
Catalog # SEMA0278
Supplier:  SEMADENI

Specifications

  • Ø:
    8 mm
  • Type:
    Cylindrical with centre ring
  • Length:
    50 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Magnetic stirrer bars with permanent magnetic core and white PTFE coating.

  • Chemical resistant
  • Central ring helps in easier rotation
  • Temperature resistance up to 275 °C