Order Entry
Belgium
Orders LinkContactUsLinkComponent
Labelling tapes

Labelling tapes

Supplier:   SEMADENI
Labelling tapes
Supplier:  SEMADENI
Certificates
Labelling tapes

2 Options Available Below

Product Details & Documents

Labeling tape for glass, plastic, porcelain or metal.

  • Tear resistant
  • Can be easily written on
  • Adhesive strength at low temperature

Length: 66,0 m

Different colours available.

Caution: Do not autoclave.

Product Family Options

Width 19 mm

Product Information

  • Colour
    Width
    Availability
    Price
  • SEMA4335
    Labelling tapes
    Labelling tapes
    Yellow
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 12,80 €
    12,80 €
    1 * 1 ST
       12,80 €

Width 25 mm

Product Information

  • Colour
    Width
    Availability
    Price
  • SEMA0353
    Labelling tapes
    Labelling tapes
    White
    25,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - 14,60 €
    14,60 €
    1 * 1 ROU
       14,60 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.