Multi-parameter colorimeter, portable, Spectroquant® Move 100
Catalog # 1.73632.0001
Supplier: Merck
Jump to:
Product Details & Documents
A handheld instrument designed for 'on the spot' measurements.
- More than 100 high quality Spectroquant® tests pre-programmed - covers all the important methods for routine analysis
- Accurate instrument: ±1 nm, filters with Δλ = 5 (typical)
- Acid and solvent resistant tactile film keypad with acoustic feedback
- Automatic off function 20 minutes after the last function
- Eight language options
Documents
Specifications
- Description:Spectroquant® Move 100
- Light source:LED
- Filter type:Interference filters
- Photometric accuracy:±0,020 A at 1.000 A; ±0,052A at 2,600 A
- Power supply:4× AA batteries
- Weight:0,45 kg
- Operating conditions:5...40 °C; 30 - 90% RH
- Interfaces:IR interface for data transfer, RJ45 connector for internet updates
- Cat. No.:1.73632.0001
- Wavelengths:430, 530, 560, 580, 610, 660 nm
- Storage capacity:1000 data sets
- Keypad:Acid and solvent resistant tactile film keypad
- Model:Move 100
- W×D×H:210×95×45 mm
- Display:Graphic display, 7 lines, 21 characters
Accessories
Product Information
- Catalog #PkAvailabilityPrice
- Spectroquant® verification standard for Spectroquant® Multy and Spectroquant® Move 100 colorimetersSpectroquant® verification standard for Spectroquant® Multy and Spectroquant® Move 100 colorimeters1.19302.00011Log in for availability1 * 1 ST - 239,00 €
Product Information
- Catalog #PkAvailabilityPrice
- Aborption cone for use with COD test for seawater 1.17059.0001Aborption cone for use with COD test for seawater 1.17059.00011.15955.00011Log in for availability1 * 1 ST - 228,00 €
Product Information
- Catalog #Parameter(s)AvailabilityPrice
- Spectroquant® Update cable for Move 100Spectroquant® Update cable for Move 1001.73634.0001for use with Spectroquant Move 100 and Move Cl₂ / O₃ / ClO₂ / CyA / pHLog in for availability1 * 1 ST - 92,60 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



