Order Entry
Belgium
ContactUsLinkComponent
VWR® Q Path® Slide Organisers
VWR® Q Path® Slide Organisers
  631-1049
undefined
VWR® Q Path® Slide Organisers
  631-1049

 

  • No. of slides:
    2700
  • Colour:
    Green
  • Description:
    Organiser for transparencies with 7 drawers
  • Material:
    Metal
  • Seq:
    01
  • Pk:
    1

 

 

This metallic cabinet is suitable for the storage of 50×50 mm or 80×57 mm microscopy slides.

Weight: 9 kg

Weight: 9 kg