Order Entry
Belgium
Orders LinkContactUsLinkComponent
Epifluorescence Filter Holder

Epifluorescence Filter Holder

Supplier:   Merck
Epifluorescence Filter Holder
Supplier:  Merck
Certificates
Epifluorescence Filter Holder

2 Options Available Below

Product Details & Documents

Epifluorescence filter holder with stainless steel funnel and base, anodised aluminum spring clamp and silicone stopper.

  • Ideal for bacteriological analysis by epifluorescence microscopy

Designed for accurate, quantitative vacuum filtration of samples for bacteriological analysis. The highly polished stainless-steel funnel prevents bacteria cells from adhering to the surface.

Specifications for Product Family

Specifications

  • Catalog No:
  • MILFXF3001200
  • MILFXF2014725
  • Filtration area:
  • 0,7 cm²
  • 0,7 cm²
  • Inlet/outlet connections:
  • Funnel/no. 8 perforated silicone stopper mounts in standard 1 L filtering flask
  • Funnel/no. 8 perforated silicone stopper mounts in standard 1 L filtering flask

Specifications

Product Family Options

Product Information

  • Material
    Capacity
    For Ø
    Type
    Availability
    Price
  • Stainless steel
    250 ml
    13 mm
    Epifluorescence
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 720,00 €
    1 720,00 €
    1 * 1 ST
       1 720,00 €

    Specifications:
    More
    Specifications
    Filtration area
    0,7 cm²
    Cat. No.
    MILFXF3001200
    Inlet/outlet connections
    Funnel/no. 8 perforated silicone stopper mounts in standard 1 L filtering flask
  • Stainless steel
    250 ml
    47 mm
    Analytical
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 380,00 €
    1 380,00 €
    1 * 1 ST
       1 380,00 €

    Specifications:
    More
    Specifications
    Filtration area
    0,7 cm²
    Cat. No.
    MILFXF2014725
    Inlet/outlet connections
    Funnel/no. 8 perforated silicone stopper mounts in standard 1 L filtering flask
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.