Order Entry
Belgium
ContactUsLinkComponent
Ion exchange chromatography media, ANX Sepharose™ 4 Fast Flow (High Sub)
Ion exchange chromatography media, ANX Sepharose™ 4 Fast Flow (High Sub)
Supplier:  Cytiva
Certificates
undefined
Ion exchange chromatography media, ANX Sepharose™ 4 Fast Flow (High Sub)
Supplier:  Cytiva

Specifications

  • pH range:
    3 - 13
  • Matrix:
    Cross-linked agarose, 4%, spherical
  • Ligand:
    Diethylaminopropyl
  • Storage temperature:
    4 - 30 °C
  • Ligand coupling method:
    Ether linkages and hydrophilic spacer arm
  • Total ionic capacity:
    0,13 - 0,18 mmol Cl-/ml

Specifications

Related Information

Frequently Bought Together