À propos de cet article
The cooling thermal shake touch is designed for applications that require consistent, precise results. With heating, cooling and shaking capabilities, this low profile unit uses interchangeable blocks to accommodate a wide variety of tubes and microplates. The LCD touch screen enables faster setting of temperature, speed and time, which can all be viewed at once. Display features on-screen help topics with operational tips. Touch screen is compatible with rubber gloves used in laboratories.
- Easy to use 4,3" colour LCD touch screen allows the user to save and visibly track progress through the live status bar for five user-defined programs, each with five individual steps
- Suitable for rapid heating, cooling and high speed shaking and a pulse mode feature, ideal for quick vortex applications
- Timer with audible alarm, 1 minute to 99 hours, 59 minutes, heat function will automatically shut off if the unit recognises an internal issue
- USB port can transfer information to a flash drive for data logging, program storage and software updates
Program control capabilities allow user-programmable operation for automated use and memory for five separate, five-step programs. Adjustable temperature ramp rate feature separately defines the heating and cooling rates in increments of 0,5 °C/min. Single-point calibration mode for maximum temperature accuracy, the single-point calibration procedure allows the user to calibrate up to six different defined temperatures. Constructed from a high quality heat and chemical resistant polymer, so the housing remains cool to the touch throughout normal operating temperatures. Maximum temperature-limiting function ensures the temperature will not exceed user-defined limits, allowing control of temperature-sensitive samples. A hot top warning illuminates when the temperature reaches 40 °C, and remains on until the unit is cooled below 40 °C.
The unit's enhanced electronics and dual-temperature sensors provide accurate, dependable temperature settings across the operating range of 5 to 35 °C, (maximum 80% relative humidity, non condensing). Applications include cell cultures, DNA, RNA, hybridisation and protein studies.
Spécifications
- Catalog No:
- 460-0196
- 460-0197
- Model:
- Cooling Thermal Shake Touch
- Cooling Thermal Shake Touch
- Temperature control range:
- From 13 below ambient to 100 °C
- From 13 below ambient to 100 °C
- Temperature accuracy:
- ±0,5 °C (20...45 °C)
±2 °C (<20 / > 45 °C) - ±0,5 °C (20...45 °C)
±2 °C (<20 / > 45 °C)
- Speed range:
- 300 - 3000 min⁻¹
- 300 - 3000 min⁻¹
- Speed accuracy:
- ±2 %
- ±2 %
- Cooling rate:
- Above ambient: 2 - 3 °C/min
Below ambient: 0,5 - 1,0 °C/min - Above ambient: 2 - 3 °C/min
Below ambient: 0,5 - 1,0 °C/min
- Heating speed:
- 5 °C/min
- 5 °C/min
- Weight:
- 4,4 kg
- 4,4 kg
- W×D×H:
- 248×260×132 mm
- 248×260×132 mm
- Orbit:
- 3 mm
- 3 mm
Spécifications
Informations associées
460-0196