Order Entry
Belgium
ContactUsLinkComponent
Sepharose™ CL-6B Gel Filtration Base Matrix
Sepharose™ CL-6B Gel Filtration Base Matrix
  17-0160-01
 :  Cytiva
 :  
undefined
Sepharose™ CL-6B Gel Filtration Base Matrix
  17-0160-01
 :  Cytiva
 :  

 

  • Particle Size:
    45 - 165 µm
  • Pk:
    1 L
  • Description:
    Sepharose™ CL-6B
  • pH range:
    3 - 13
  • Matrix:
    Cross-linked agarose, 6%, spherical
  • Fractionation range:
    1 × 104 - 4 × 106 globular proteins
  • Storage temperature:
    4 - 30 °C
  • Description:
    Sepharose™ CL-6B
  • Flow rate:
    <30 cm/h
  • Type:
    Liquid

 

 

Sepharose™ CL-6B is a cross-linked agarose gel filtration base matrix and is frequently used for coupling affinity ligands to the matrix.

  • 6% cross-linked agarose gel filtration media
  • Proven base matrix for coupling affinity ligands
  • Higher degree of crosslinking improve matrix stability

The matrix is not pre-activated and the user performs all steps in coupling.