Order Entry
Belgium
ContactUsLinkComponent
Affinity chromatography media, Ni Sepharose™ 6 Fast Flow
Affinity chromatography media, Ni Sepharose™ 6 Fast Flow
Supplier:  Cytiva
Certificates
undefined
Affinity chromatography media, Ni Sepharose™ 6 Fast Flow
Supplier:  Cytiva
Certificates

Specifications

  • pH range:
    3 - 12
  • Matrix:
    6% cross-linked agarose
  • Storage temperature:
    4 - 30 °C
  • Binding capacity:
    40 mg histidine-tagged protein
  • Total ionic capacity:
    ~15 µmol Ni2₊/ml
  • Flow rate:
    250 - 400 cm/h

Specifications

Frequently Bought Together