Sealing tape
Sealing tape, 12,0 mm
Catalog # VITL131097
Supplier: VITLAB
Jump to:
Product Details & Documents
PTFE sealing tape for sealing and wrapping of threads and other connections.
- High chemical resistance
- Working temperatures up to + 250 °C
Length: 12,0 m
Colour: White
Specifications
- Width:12,0 mm
- Description:Sealing tape
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



