Magnetic stirrer, luMIX
: 2MAG
Ultra-flat, magnetic stirrer with luminescent plate suitable for viscous media. The hermetically sealed stainless steel housing is water-, germ- and dust-proof. Operating temperatures from –10 up to +40 °C (at 80% humidity). Ideal for continuous operation and for optical tests, e.g colour changes, titrations.
- Maintenance- and wear-free inductive drive
- Jerk-free mixing
- SoftStart for reliable and safe accelartion of the stirring bar
- Clear digital display shows light, speed and power settings
- Variable light intensity (4 step), non-reflecting illumination via white LEDs
IP protection class: IP 65
- Catalog No:
- 442-0949
- Model:
- luMIX
- Speed range:
- 100 - 2000 min⁻¹
- Max. stirring capacity H₂O:
- 3000 ml
- Plate material:
- PMMA
- Weight:
- 4.4 kg
- W×D×H:
- 188×238×44 mm
Frequently Bought Together