High visibility waistcoats, C470/C472/C474
: Portwest
These warp knit polyester waistcoats provide great visibility.
- Adjustable Velcro® fastening
- Reflective tape with a width of 5 cm
- Dual sizing system gives greater flexibility on size
- Deeper armholes: Can be worn comfortably over a jacket or storm coat
Model C470 features two reflective bands across the body and additional bands that extend from the shoulder to the body band.
Model C472 offers all the characteristics of C470 with only one reflective band across the body.
Model C474 offers all the characteristics of C470 without the additional shoulder bands.
: EN ISO 20471 (Class 2)
- Catalog No:
- 113-6988
- PRTWC474RERXX/3X
- PRTWC474RERS/M
- 113-6985
- 113-6984
- PRTWC470RERL/XL
- PRTWC470RERS/M
- PRTWC470RERXX/3X
- 113-8049
- 113-8050
- 113-8051
- 113-6990
- 113-8048
- 113-6992
- 113-6991
- 113-6989
- 113-6994
- 113-6993
- 113-8036
- 113-6987
- 113-8037
- 113-8038
- 113-6986
- 113-8039
- PRTWC472ORRS/M
- PRTWC472ORRL/XL
- PRTWC474RERL/XL
- PRTWC472ORRXX/3X
- Model:
- C472
- C472
- C472
- C470
- C470
- C470
- C470
- C470
- C472
- C472
- C472
- C472
- C472
- C472
- C474
- C472
- C474
- C474
- C470
- C470
- C470
- C470
- C470
- C470
- C472
- C472
- C472
- C472
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
Frequently Bought Together