Magnetic hotplate stirrers, RH basic and RH digital
: IKA
Magnetic hotplate stirrers with stainless steel heating plate, white units have an enamelled plate. All models are easy to operate and have adjustable safety temperature from 50 to 370 °C. High heat output of 600 watts and steel-copper compound hot plate ensures rapid heating.
- RH basic includes M 10 thread for a support rod
- Soft-start of the stirring motor for both models
- Strong magnetic field and wide speed range for volumes up to 15 litres
- RH digital has digital display of temperature and speed
- Error code display and touch keypad (RH digital)
The RH digital model has bushing according to DIN 12878 for connecting an electronic contact thermometer, such as the ETS-D5. Highly accurate temperature control is possible with sensor placed directly in the medium.
: IP protection class according to DIN EN 60529: IP 21
- Catalog No:
- 442-0989
- 442-1025
- 442-0986
- 442-1019
- Model:
- RH digital
- RH basic white
- RH basic
- RH digital white
- Plate material:
- Stainless steel
- Stainless steel, white coated
- Stainless steel
- Stainless steel, white coated
- Plate dimensions:
- Ø 135 mm
- Ø 135 mm
- Ø 135 mm
- Ø 135 mm
- Max. stirring capacity H₂O:
- 15 L
- 15 L
- 15 L
- 15 L
- Speed range:
- 50 - 2000 min⁻¹
- 50 - 2000 min⁻¹
- 50 - 2000 min⁻¹
- 50 - 2000 min⁻¹
- W×D×H:
- 160×246×90 mm
- 160×246×90 mm
- 160×246×90 mm
- 160×246×90 mm
- Temperature range:
- 50…320 °C
- 50…320 °C
- 50…320 °C
- 50…320 °C
- Heat output:
- 600 W
- 600 W
- 600 W
- 600 W
- Power input/output:
- 15/2 W
- 15/2 W
- 15/2 W
- 15/2 W
- Weight:
- 2 kg
- 2 kg
- 2 kg
- 2 kg
Frequently Bought Together