Order Entry
Belgium
ContactUsLinkComponent
VWR® Kitlab® Laboratory Furniture, Under Bench Unit with Sliding Doors
VWR® Kitlab® Laboratory Furniture, Under Bench Unit with Sliding Doors
Catalog # 132-8303
Supplier:  EQUIP LABO
undefined
VWR® Kitlab® Laboratory Furniture, Under Bench Unit with Sliding Doors
Catalog # 132-8303
Supplier:  EQUIP LABO

Specifications

  • Description:
    Under bench half cupboard, sliding door (for 800 mm benches)
  • Seq:
    04
  • W×D×H:
    855×600×600 mm
  • Pk:
    1

Specifications

About this item

Fixed furniture with levelling gas lift column. Must be mounted under a bench.

  • All faces and borders are protected
  • 19 mm thick water resistant white melamine body
  • Front: Water resistant white finish and a thickness of 19 mm
  • White PVC full length handle
Certifications: Conforms to the NF EN 14727 standard.
Delivery: Delivered as a kit.