- Description:Sink with splashback shelf, furniture-mounted, 2 basins
- Seq:19
- W×D×H:1200×900×1100 mm
- Pk:1
Composition:
1 under-basin fixed furniture unit with an identical finishing to the mobile furniture
1 sink worktop
1 splashback to fit
2 veneer shelf supports
1 wide shelf 160 mm, (10 mm front edge)
1 U-bend
or
2 metal legs
1 sink worktop
1 splashback to fit
2 veneer shelf supports
1 wide shelf 160 mm, (10 mm front edge)
1 PE U-bend
1 laminate front strip
1 rear strip
1 rear fluid back panel
1 stop bar
Stoneware slab cover:
For 600 mm sinks: 1 central sandstone basin of 450×210×390 mm (W×D×H)
Stoneware cover:
For 600, 900 and 1200 mm sinks: 1 central sandstone basin of 360×210×370 mm (W×D×H)
For 1200 and 1500 mm sinks: 2 central sandstone basins of 360×210×370 mm (W×D×H)
PP coating:
For 600 mm sinks: 1 central PP basin of 380×210×380 mm (W×D×H)
For 900 mm sinks: 1 central PP basin of 540×310×380 mm (W×D×H)
For 1200 and 1500 mm sinks: 2 central PP basins of 380×210×380 mm (W×D×H)
304L stainless steel coating:
For 1500 mm sinks: Two central stainless steel basins of 400×160×340 mm (W×D×H)