VWR® SAS Super Isolator Air Samplers
The SAS instrument control unit is placed outside and connected to the aspirating head using a simple electrical connection. All possible typical contamination sources from the vacuum sampling system are avoided using the SAS Super Isolator. An interesting application is that several heads can be controlled by a single SAS control unit, providing a practical and economical solution.
- Operational flexibility, multiple language choice
- Records day, time, site, volume of air sampled and operator's name
- Large backlit screen with intuitive menu; active operation status confirmed by flashing red LED
SAS Super Isolator instruments have been created for the specific monitoring of closed environments such as isolators and RABS, ensuring their complete separation from outside influences.
: For a complete system, please order the sampler you require, a battery charger, and the appropriate head.
Please note: An adapter is required when using heads for Petri dishes (90 mm) with samplers for contact plates (55 mm). Sets including a head for 90 mm Petri dishes and the required adapter are available.
Please note: An adapter is required when using heads for Petri dishes (90 mm) with samplers for contact plates (55 mm). Sets including a head for 90 mm Petri dishes and the required adapter are available.
- Catalog No:
- 710-0944
- 710-0943
- 710-0977
- 710-0978
- 710-0946
- 710-0945
- Model:
- SAS Super Isolator 180
- SAS Super Isolator 100
- Duo SAS Super 360 Isolator
- Duo SAS Super 360 Isolator
- SAS Super Isolator 180
- SAS Super Isolator 100
- Flow rate:
- 180 L/min
- 100 L/min
- 2×180 L/min
- 2×180 L/min
- 180 L/min
- 100 L/min
- Sampling head:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- W×D×H:
- 105×110×290 mm
- 105×110×290 mm
- 360×160×180 mm
- 360×160×180 mm
- 105×110×290 mm
- 105×110×290 mm
- Weight:
- 1,75 kg
- 1,75 kg
- 2,1 kg
- 2,1 kg
- 1,75 kg
- 1,75 kg
Frequently Bought Together