Capillary columns, CP-Sil PAH CB UltiMetal
Catalog # VARICP7440
Supplier: VARIAN
Specifications
- Column Format:Capillary
- Film thickness:0,12 µm
- Ø int.:0,25 mm
- Length:25 m
- Pk:1
Specifications
About this item
The UltiMetal CP-Sil PAH CB column combines the advantages of a highly thermo-stable stationary phase with UltiMetal as the column material.
- High temperature, low bleed phase for extended lifetime
- Virtually unbreakable, inert UltiMetal capillary column, reducing replacement costs
- Maximum temperature of 400/425 °C for enhanced productivity
This unique column can separate all 16 PAHs according to EPA Method 610. It may also be used for fingerprint analysis and pattern recognition of complex hydrocarbon mixtures.