Order Entry
Belgium
ContactUsLinkComponent
pH tester, PHX 800
pH tester, PHX 800
Catalog # EBRO1340-5800
Supplier:  EBRO
undefined
pH tester, PHX 800
Catalog # EBRO1340-5800
Supplier:  EBRO

Specifications

  • Description:
    PHX 800, robust PH tester
  • Model:
    PHX 800
  • Power supply:
    4×1,5 V A76/LR44
  • Weight:
    0,07 kg
  • W×D×H:
    32×15×170 mm
  • pH accuracy:
    ±0,2
  • pH range:
    0...+14
  • pH resolution:
    0,1
  • Pk:
    1

Specifications

About this item

Robust pH tester for use in industrial process water, used water, rinsing water in washer-disinfectors, laboratories, food production and beverage production.

  • Robust and waterproof ABS housing
  • With automatic pH calibration
  • Hold-function, acoustic signal
  • Auto-lock-function
  • Automatic deactivation after 15 min., battery level indicator
  • Exchangeable battery