Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar flasks, Type MRD

Dewar flasks, Type MRD

Dewar flask MRD 2011
Catalog # KGWA11624
Supplier:   KGW
Dewar flasks, Type MRD
Catalog # KGWA11624
Supplier:  KGW
Dewar flasks, Type MRD

Dewar flask MRD 2011

Price
779,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flask is an insulated stirrer flask made up of borosilicate glass 3.3. It is used for storage of liquid or solid media's and solid matters coolants.

  • Compact design
  • Good tipping stability
  • Short distance to the stirring rod
  • Protective casing made of stucco aluminium

Suitable for mixing of substances in the range of −200 to +200 °C.

Area of application includes biotechnology, laboratory and medicinal technique.

Certifications: Conforms with DIN 12492, ISO 3585.

Specifications
  • Description:
    Dewar flask MRD 2011
  • Cat. No.:
    KGWA11624
  • Int.Ø:
    90 mm
  • Capacity:
    0,6 L
  • Int. height:
    125 mm
  • Model:
    MRD 2011
  • Temperature range:
    − 200 ... + 200 °C