Order Entry
Belgium
ContactUsLinkComponent
ThermoStat C
ThermoStat C
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
ThermoStat C
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 460-0226
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Temperature setting:
  • −10/+110 °C (110 °C when using the SmartBlocks 12 mm or cryo)
  • Incubating accuracy:
  • Max. ±0,5 °C at 20...45 °C
  • Heating speed:
  • Max. 9 °C/min (when using the SmartBlock PCR 384)
  • Cooling speed:
  • Max. 5,0 °C/min between 110 °C and RT
  • Temperature control range:
  • Min: 30 °C below RT, max: 110 °C (110 °C when using the 12 mm and cryo SmartBlocks)
  • Power consumption:
  • 200 W
  • Timer:
  • 15 s to 99:30 h, continuous
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001

Specifications

SmartBlocks

Product Information

Frequently Bought Together