Order Entry
Belgium
ContactUsLinkComponent
Micro cuvette, μCuvette™ G1,0
Micro cuvette, μCuvette™ G1,0
Catalog # 634-0781
Supplier:  EPPENDORF
undefined
Micro cuvette, μCuvette™ G1,0
Catalog # 634-0781
Supplier:  EPPENDORF

Specifications

  • Path length:
    1 mm
  • Volume:
    10 µl
  • Window material:
    Quartz
  • Description:
    μCuvette™ G1.0
  • Height:
    48 mm
  • Environmentally Preferable:
  • Pk:
    1
  • Range:
    180 – 2000 nm

Specifications

About this item