Order Entry
Belgium
Orders LinkContactUsLinkComponent
Nitrogen generators, NG range

Nitrogen generators, NG range

Supplier:   PEAK SCIENTIFIC
Nitrogen generators, NG range
Supplier:  PEAK SCIENTIFIC
Certificates
Nitrogen generators, NG range
Nitrogen generators, NG range

1 Options Available Below

Product Details & Documents

The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.

  • Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
  • Units are available with or without internal air compressors

Purity: 99,9995%

Gas outlet: 1×¼" BSP female

Pressure dewpoint: –70 °C

Max outlet pressure: 5,5 bar

Product Family Options

Product Information

  • Type
    Flow rate
    W×D×H
    Availability
    Price
  • NG250 without compressor, UK-plug
    250 ml/min
    430×410×620 mm
    Discontinued
  • NG600 without compressor, UK-plug
    600 ml/min
    430×410×620 mm
    Discontinued
  • NG1000 without compressor, UK-plug
    1000 ml/min
    430×410×620 mm
    Discontinued
  • NG2000 without compressor, UK-plug
    2000 ml/min
    430×410×1260 mm
    Discontinued
  • NG3000 without compressor, UK-plug
    3000 ml/min
    430×410×1260 mm
    Discontinued
  • NG4000 without compressor, UK-plug
    4000 ml/min
    430×410×1260 mm
    Discontinued
  • NG250A with compressor, UK-plug
    250 ml/min
    430×410×620 mm
    Discontinued
  • NG600A with compressor, UK-plug
    600 ml/min
    430×410×620 mm
    Discontinued
  • NG1000A with compressor, UK-plug
    1000 ml/min
    430×410×620 mm
    Discontinued
  • NG2000A with compressor, UK-plug
    2000 ml/min
    430×410×1260 mm
    Discontinued
  • NG3000A with compressor, EU-plug
    3000 ml/min
    430×410×1260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • NG3000A with compressor, UK-plug
    3000 ml/min
    430×410×1260 mm
    Discontinued
  • NG4000A with compressor, UK-plug
    4000 ml/min
    430×410×1260 mm
    Discontinued
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.