Power supply, multiple output DC and AC, 6 or 12 V, 10 A, AM061210 / 120 W
Catalog # ELCEAM061210
Supplier: ELC
Specifications
- Description:Power supply, multiple output, 6 or 12 V, 10 A, AC and DC
- Model:AM061210
- Input voltage:230 V ±10%
- Output current range/increments:20 A at 6 V output or 10 A at 12 V output
- Output voltage range/increments:6 V or 12 V ±5% AC & DC
- Power:120 W
- Weight:4 kg
- W×D×H:150×150×150 mm
- Pk:1
Specifications
About this item
DC and AC voltages simultaneously available.
- No common reference
- DC output is protected by current regulation; AC outputs are protected by auto-reset thermal circuit-breakers
- AC and DC power-on indicators
Certifications: RoHS compliant