VWR® Star-Blender® Digital Laboratory Blender
Supplier: VWR Collection
Certificates
About this item
Sample volumes from 80 to 400 ml.
- Digital display for easy setting of speed and time
- Two reciprocating paddles
- Polished AISI 304 stainless steel external and internal surfaces
- Window in front door for observation of bagged samples during homogenisation
- Tilting closure with removable front door to make operation and cleaning easier
Microbiological and pathogenic samples can be treated without risk to the operator or environment, by blending solid and semi-solid samples in sealed bags, eliminating bioaerosol production.
Specifications
- Catalog No:
- 710-0958
- Model:
- Star-Blender® Digital
- Motor speed:
- 180…320 min⁻¹
- Timer:
- Up to 10 h, or continuous
- Power:
- 180 W
- W×D×H:
- 250×410×220 mm
- Weight:
- 15 kg
Specifications
Related Information
Blender Bags
Product Information
Frequently Bought Together