Order Entry
Belgium
ContactUsLinkComponent
HPTLC plates, nano silica gel 60, modified layers, Nano-SIL DIOL
HPTLC plates, nano silica gel 60, modified layers, Nano-SIL DIOL
Catalog # 552-0258
Supplier:  MACHEREY-NAGEL
undefined
HPTLC plates, nano silica gel 60, modified layers, Nano-SIL DIOL
Catalog # 552-0258
Supplier:  MACHEREY-NAGEL

Specifications

  • Coating material:
    DIOL (OH) modified silica gel
  • Layer thickness:
    200 µm
  • Plate size:
    100×100 mm
  • Pore size:
    60 Å
  • Description:
    Nano-SIL DIOL/UV
  • Seq:
    01
  • Fluorescent indicator:
    F254
  • Wettable:
    Yes
  • Pk:
    25
  • pH:
    2 – 8

Specifications

About this item

Diol-modified HPTLC silica layers available as glass plate with fluorescent indicator. Recommended for steroids, pesticides and plant constituents;
for critical separations an alternative to silica, since it is less sensitive to the water content of the environment; leads to more reproducible results compared to silica.

  • Layer can be wetted equally well with pure water as with organic solvents

Base material: Nano silica 60, specific surface (BET) ~ 500 m²/g; specific pore volume 0,75 mL/g; particle size 2 to 10 μm; pH stability 2 to 8.

Modification: Diol, carbon content 5,5%

Indicator: Acid-resistant product with a pale blue fluorescence for short-wave UV (254 nm), and UV-absorbing substances appear as dark-blue to black spots on a light-blue background.