Order Entry
Belgium
ContactUsLinkComponent
Bottles, narrow neck, round, PP, with screw caps
Bottles, narrow neck, round, PP, with screw caps
Catalog # VITL95194
Supplier:  VITLAB
undefined
Bottles, narrow neck, round, PP, with screw caps
Catalog # VITL95194
Supplier:  VITLAB

Specifications

  • Ext.Ø:
    92 mm
  • Thread:
    GL 32
  • Capacity:
    1000 ml
  • Height:
    215 mm
  • Material:
    PP
  • Pk:
    12

Specifications

About this item

PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Autoclavable

ideal for long-term storage of liquids.