Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Automatic refractometer, SMART-1

SMART-1 automatic refractometer, 0 - 95 °B
  ATAG3150
 :   Atago
Automatic refractometer, SMART-1
  ATAG3150
 :  Atago
Automatic refractometer, SMART-1
Automatic refractometer, SMART-1

SMART-1 automatic refractometer, 0 - 95 °B

 
5 030,00 €
   
1 * 1 ST
 

This refractometer is designed for the determination of sugar levels in beverage, food and pharmaceuticals.

  • Efficient operation
  • Three button design: Zero/Start/Scale
  • Scales include Brix, inverted sugar concentration, high fructose corn syrup (HFCS-55, HFCS-42)
 
  • Range:
    0 - 95 °B
  • Description:
    SMART-1 automatic refractometer
  • Temperature measurement:
    5…40 °C
  • Cat. No.:
    ATAG3150
  • Light source:
    LED
  • Accuracy:
    ±0,05 °Brix
  • Readability:
    0,01 °BRix
  • W×D×H:
    120×270×90 mm
  • Prism:
    Optical glass
  • Temperature accuracy:
    ±0,10 °C
  • Temperature compensation range:
    5…40 °C
  • Weight:
    2 kg