Volumetric flasks, class B, red markings
N° de catalogue 214-0227
Supplier: VITLAB
Specifications
- Thread:GL32
- Capacity:1000 ml
- Height:310 mm
- Seq:07
- Pk:1
- Tolerance:0,80 ± ml
Specifications
About this item
PMP, crystal clear, with screw cap.
- With ring mark individually calibrated to 'In'
- Thermal stress up to 121 °C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings. cleaning at no higher than 60 °C is recommended
Certifications: Class B tolerances according to DIN EN ISO 1042