Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Pipette controller, VITLAB maneus®

Pipette controller, VITLAB maneus®, 0,1 - 200 ml
  612-4181
 :   VITLAB
Pipette controller, VITLAB maneus®
  612-4181
 :  VITLAB
Pipette controller, VITLAB maneus®
Pipette controller, VITLAB maneus®

Pipette controller, VITLAB maneus®, 0,1 - 200 ml

 
98,80 €
   
1 * 1 ST
 

The VITLAB maneus® pipette controller enables both left- and right-handers to operate all normal bulb and graduated pipettes easily and fatigue-free. For use with all normal bulb and graduated pipettes from 0,1 to 200 ml.

  • Safe and easy handling allows even inexperienced users to adjust the meniscus precisely
  • Easy and fast replacement of the hydrophobic membrane filter
  • Optimised valve system: Liquids can be drawn up simply, without exerting pressure
  • Suction element provides rapid filling of the pipette (capacity: 50 ml in less than 10 seconds)
  • Discharge bellows for the emptying (blow-out) of the pipette
  • Specially moulded intake cone ensures secure seating for all normal bulb and graduated pipettes
  • Easy to dismantle, easy to clean, and completely autoclavable at 121 °C (2 bar)

 : Supplied with replacement 3 µm membrane filter and instruction manual.

 
  • Capacity:
    0,1 - 200 ml
  • Description:
    Pipette controller, VITLAB maneus®
Accessories

 

  •  
    Description
     
     
  • VITL1670648
    Membrane filter, 0,2 μm, non sterile, VITLAB pipeo®
       
    1 * 10 ST - 152,00 €