Order Entry
Belgium
ContactUsLinkComponent
CO₂ incubators, direct heat 8000 series
CO₂ incubators, direct heat 8000 series
Supplier:  REVCO TECHNOLOGIES
Certificates
undefined
CO₂ incubators, direct heat 8000 series
Supplier:  REVCO TECHNOLOGIES

Specifications

  • Catalog No:
  • REVC3543
  • REVC3541
  • Capacity:
  • 184,1 L
  • 184,1 L
  • Convection type:
  • Direct heating
  • Direct heating
  • CO<sub>2</sub> control (%):
  • ±0,1%
  • ±0,1%
  • CO₂ range:
  • 0 - 20%
  • 0 - 20%
  • Shelves supplied (max.):
  • 4 (15)
  • 4 (15)
  • Int. W×D×H:
  • 541×508×681 mm
  • 541×508×681 mm
  • Ext. W×D×H:
  • 668×635×1003 mm
  • 668×635×1003 mm
  • Temperature range:
  • Ambient +5…55 °C
  • Ambient +5…55 °C
  • Humidity:
  • Ambient to 95 % RH (at 37 °C)
  • Ambient to 95 % RH (at 37 °C)
  • Weight:
  • 117,9 kg
  • 117,9 kg

Specifications

Frequently Bought Together