Deionisers, behropur®
About this item
These deionisers are thick-walled, robust and practical mixed-bed ion exchangers made of blue polyethylene with free output to the storage tank. Ideal also for subsequent demineralisation of reverse osmosis system or for an ambitious aquarist.
- Can be connected directly to the water supply and is immediately ready for use
- Automatic deaeration due to the water being supplied from the bottom
- Nozzles are sturdy and easy to clean
- Minimum risk of microbial contamination due to slit nozzles in the raw water supply
- Extremely secure and leakproof sealing of the nozzles
Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter.
Ordering information: Supplied with conductivity meter, mounting brackets and available with shutoff valve.
2 Options Available Below
Product Details & Documents
These deionisers are thick-walled, robust and practical mixed-bed ion exchangers made of blue polyethylene with free output to the storage tank. Ideal also for subsequent demineralisation of reverse osmosis system or for an ambitious aquarist.
- Can be connected directly to the water supply and is immediately ready for use
- Automatic deaeration due to the water being supplied from the bottom
- Nozzles are sturdy and easy to clean
- Minimum risk of microbial contamination due to slit nozzles in the raw water supply
- Extremely secure and leakproof sealing of the nozzles
Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter.
Ordering information: Supplied with conductivity meter, mounting brackets and available with shutoff valve.
Specifications for Product Family
Specifications
- Catalog No:
- BEHRB00223462
- BEHRB00223463
- Model:
- B5
- B10
- Capacity:
- 500 L
- 1000 L
- Max. flow rate:
- 50 l/h
- 100 l/h
- Ø×H:
- 160×530 mm
- 210×630 mm
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- BEHRB00223462Deioniser B5, gravity flow output, with conductivity meterSpecifications:
More
Specifications
Cat. No.BEHRB00223462ModelB5Capacity500 LMax. flow rate50 l/hØ×H160×530 mm - BEHRB00223463Deioniser B10, gravity flow output, with conductivity meterDeioniser B10, gravity flow output, with conductivity meterLog in for availability1 * 1 ST1 070,00 €Specifications:
More
Specifications
Cat. No.BEHRB00223463ModelB10Capacity1000 LMax. flow rate100 l/hØ×H210×630 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Conductivity meter for de-ionisers B5 and B10Conductivity meter for de-ionisers B5 and B10BEHRB00223499Log in for availability1 * 1 ST - 340,00 €
Product Information
- Catalog #AvailabilityPrice
- Depressurised cartridge, B5Z
Product Information
- Catalog #AvailabilityPrice
- Depressurised cartridge, B10Z
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



