Order Entry
Belgium
Orders LinkContactUsLinkComponent
Twisselmann multi-sample extractor, behrotest®

Twisselmann multi-sample extractor, behrotest®

Multi-sample extractor for an extraction in accordance with Twisselmann, complete for 6 sample positions, R 106 T
N° de catalogue BEHRB00218445
Fournisseur:   BEHR
Twisselmann multi-sample extractor, behrotest®
N° de catalogue BEHRB00218445
Fournisseur:  BEHR
Twisselmann multi-sample extractor, behrotest®
Twisselmann multi-sample extractor, behrotest®

Multi-sample extractor for an extraction in accordance with Twisselmann, complete for 6 sample positions, R 106 T

Prix
6 220,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Twisselmann extraction device provides uniform energy distribution at each sample positions. Cooling water distribution strip ensures the uniform distribution of water at sample positions.

Twisselmann extraction is a continuous hot extraction. It functions similarly to the Soxhlet extraction. However, the temperature in the Twisselmann extractor in the sample is very hot, ie close to the boiling point of the solvent. This improves the solubility and shortens the extraction time.

Spécifications
  • Type:
    R 106 T
  • Description:
    Multi-sample extractor for an extraction in accordance with Twisselmann, complete for 6 sample positions
Accessories

Informations sur le produit

  • N° de catalogue
    Disponibilité
    Prix
  • PTFE 45; sleeves, PTFE, for 100 and 250 ml extractors
    PTFE 45; sleeves, PTFE, for 100 and 250 ml extractors
    BEHRB00217909
    Connexion Pour la disponibilité
    1 * 1 ST - 30,60 €

Informations sur le produit

  • N° de catalogue
    Disponibilité
    Prix
  • Extractor, EZT, 100 ml, for Twisselmann extractors
    Extractor, EZT, 100 ml, for Twisselmann extractors
    BEHRB00217978
    Connexion Pour la disponibilité
    1 * 1 ST - 143,00 €

Informations sur le produit

  • N° de catalogue
    Disponibilité
    Prix
  • Condenser, RFKT, for 100 ml Twisselmann extractors
    Condenser, RFKT, for 100 ml Twisselmann extractors
    BEHRB00217979
    Connexion Pour la disponibilité
    1 * 1 ST - 504,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.