Order Entry
Belgium
ContactUsLinkComponent
Infrared rapid digestion devices (programmable) for nitrogen determination according to Kjeldahl, behrotest® InKjel
Infrared rapid digestion devices (programmable) for nitrogen determination according to Kjeldahl, behrotest® InKjel
Supplier:  BEHR
Certificates
undefined
Infrared rapid digestion devices (programmable) for nitrogen determination according to Kjeldahl, behrotest® InKjel
Supplier:  BEHR

Specifications

  • Catalog No:
  • 705-0437
  • 705-0434
  • 705-0436
  • BEHRB00497540
  • 705-0435
  • No. of tubes:
  • 4×750 ml
  • 6×250 ml
  • 4×500 ml
  • 12×100 ml
  • 12×250 ml
  • Power:
  • 1500 W
  • 1500 W
  • 1500 W
  • 1500 W
  • 1500 W
  • Programs:
  • <99
  • <99
  • <99
  • <99
  • <99
  • Supply:
  • 230 V - 50 Hz
  • 230 V - 50 Hz
  • 230 V - 50 Hz
  • 230 V - 50 Hz
  • 230 V - 50 Hz
  • Timer range:
  • 0 - 199 min, in steps of 1 min
  • 0 - 199 min, in steps of 1 min
  • 0 - 199 min, in steps of 1 min
  • 0 - 199 min, in steps of 1 min
  • 0 - 199 min, in steps of 1 min
  • W×D×H:
  • 540x440x750 mm
  • 540x440x750 mm
  • 540x440x750 mm
  • 540x440x750 mm
  • 540x440x750 mm
  • Weight:
  • ~20 kg
  • ~20 kg
  • ~20 kg
  • ~20 kg
  • ~20 kg

Specifications

Frequently Bought Together