Electronic overhead stirrer, RS9000
Catalog # BOCHRS9000
Supplier: BOCHEM
Specifications
- Max. viscosity:10000 mPas
- Description:RS 9000 overhead stirrer
- Model:RS 9000
- Speed range:500 - 2000 min⁻¹
- W×D×H:90×145×180 mm
- Shaft Ø:10 mm
- Max. torque:35 Ncm
- Max. stirring capacity H₂O:20 L
- Power - motor input/output:130/120 W
- Weight:5,3 kg
- Pk:1
Specifications
About this item
Stirrer for high velocity applications with low viscosity. Laboratory stirrer with variable and constant speed range for media.
- Digital LCD display
- Speed range infinitely variable at/with high quiet running
- Convenient user interface
- Overload protection and over-heat protection functions
- Smooth start and change of the stirring speed
- Impeller can be plugged through
Suitable for most stirring tasks in a laboratory.