Order Entry
Belgium
ContactUsLinkComponent
Homogeniser, T 18 digital ULTRA-TURRAX®
Homogeniser, T 18 digital ULTRA-TURRAX®
Supplier:  IKA
Certificates
undefined
Homogeniser, T 18 digital ULTRA-TURRAX®
Supplier:  IKA

Specifications

  • Catalog No:
  • 431-0183
  • IKAA9022800
  • Model:
  • T 18 digital
  • T 18 digital
  • Volume H₂O:
  • 1 - 1500 ml
  • 1 - 1500 ml
  • Max. viscosity:
  • 5000 mPas
  • 5000 mPas
  • Speed range:
  • 3000 - 25000 min⁻¹
  • 3000 - 25000 min⁻¹
  • Speed stability:
  • 1%
  • 1%
  • Motor rating input/output:
  • 500/300 W
  • 500/300 W
  • Display:
  • LED
  • LED
  • W×D×H:
  • 87×106×271 mm
  • 87×106×271 mm
  • Weight:
  • 2,5 kg
  • 2,5 kg
  • Sound level:
  • 75 dB(A)
  • 75 dB(A)

Specifications

Frequently Bought Together